{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 73 mm | |
maximum cutting depth ap max | 3.5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
Circular interpolation milling ⌀ Dmin | 173 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Ramping angle αmax | 0.28 degrees | |
Ramping length L for αmax | 72.3 mm | |
Indexable insert size | 16 | |
suitable indexable insert | XE.. 1605 | |
Insert screw | 229920 (TP20; 7.6Nm) | |
Setting angle κ | 16 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 100/8 | |
EAN / GTIN | 4059782504585 | |
Manufacturer number | 5659956 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 100/8mm |
|||
Mounting bore ⌀ | 32 mm | 32 mm | 32 mm |
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping; Plunging | Plunging; Ramping; Plunging |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 100 mm | 100 mm | 100 mm |
Machining strategy | HPC | HPC | HPC |
Circular interpolation milling ⌀ Dmin | 173 mm | 184 mm | 184 mm |
Fz Helix | 0.7 | 0.7 | 0.8 |