{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 66 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 45 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 45 mm | |
Mounting bore ⌀ | 27 mm | |
Circular interpolation milling ⌀ Dmin | 111 mm | |
Circular interpolation milling ⌀ Dmax | 130 mm | |
Ramping angle αmax | 0.39 degrees | |
Ramping length L for αmax | 44.3 mm | |
Indexable insert size | 12 | |
suitable indexable insert | XD.. 1205 | |
Insert screw | 229919 (T15; 3.1Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 66/5 | |
EAN / GTIN | 2050002058583 | |
Manufacturer number | 5660065 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 66/5mm |
||||||
Number of cutting edges Z | 5 | 5 | 5 | 5 | 5 | 5 |
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping | Circular milling; Ramping; Plunging | Plunging; Ramping; Plunging |
Overall length Ltot | 45 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
suitable indexable insert | XD.. 1205 | RD..1604 | XD.. 120408 | RD..1604 | XDM.120516 | XOMU146715 |
Cutting edge ⌀ DC | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm |
⌀ D3 | 45 mm | 50 mm | 45 mm | 50 mm | 50 mm | 50 mm |
Fz Helix | 0.7 | 0.7 | 0.7 | 0.7 | 0.8 | 0.8 |