{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 14 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 43 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 49 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Ramping angle αmax | 1.29 degrees | |
Ramping length L for αmax | 13.3 mm | |
suitable indexable insert | XD.. 1205 | |
Indexable insert size | 12 | |
Insert screw | 229908 (T15; 3.1 Nm) | |
Type of product | Copy mill |
Article number | 221905 35/3L | |
EAN / GTIN | 4056544199201 | |
Manufacturer number | 6025561 | |
Manufacturer | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com |