{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 14 mm | |
maximum cutting depth ap max | 0.9 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 39 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 0.87 degrees | |
Ramping length L for αmax | 13.2 mm | |
suitable indexable insert | XP.. 0603 | |
Indexable insert size | 06 | |
Insert screw | 229916 (T7; 0.8 Nm) | |
Type of product | Copy mill |
Article number | 221905 25/4 | |
EAN / GTIN | 4059782503496 | |
Manufacturer number | 5667023 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter 7792VX, with threaded shank, ⌀ D / number of teeth Z: 25/4mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping; Plunging | Plunging; Circular milling; Plunging |
Overall length Ltot | 35 mm | 36 mm | 35 mm |
suitable indexable insert | XP.. 0603 | XOM.060310 | ANGX10T308ZE.R |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm |
Ramping angle αmax | 0.87 degrees | 1.51 degrees | 1.15 degrees |