{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 10 mm | |
maximum cutting depth ap max | 0.9 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 35 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 1.55 degrees | |
Ramping length L for αmax | 9.3 mm | |
suitable indexable insert | XP.. 0603 | |
Indexable insert size | 06 | |
Insert screw | 229916 (T7; 0.8 Nm) | |
Type of product | Copy mill |
Article number | 221905 25/3 | |
EAN / GTIN | 2050002058514 | |
Manufacturer number | 5665964 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() High feed rate milling cutter 7792VX 25/3 mm |
||||||
Mounting thread M | M12 | M12 | M12 | M12 | M12 | M12 |
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping | End milling; Circular milling; Ramping | Ramping; Ramping |
Overall length Ltot | 35 mm | 35 mm | 35 mm | 35 mm | 35 mm | 35 mm |
suitable indexable insert | XP.. 0603 | RD..1003 | XD.. 070308 | RD..1003 | CPHX 09T3.. | RPK.10T3M0T |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |