{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 11 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 43 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 43 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 1.67 degrees | |
Ramping length L for αmax | 10.3 mm | |
suitable indexable insert | XD.. 1205 | |
Indexable insert size | 12 | |
Insert screw | 229908 (T15; 3.1 Nm) | |
Type of product | Copy mill |
Article number | 221905 32/2 | |
EAN / GTIN | 4059782504790 | |
Manufacturer number | 5659132 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter 7792VX 32/2 mm |
||
suitable indexable insert | XD.. 1205 | XDM.120516 |
Cutting edge ⌀ DC | 32 | 32 |
⌀ D3 | 11 | 16 |
Circular interpolation milling ⌀ Dmin | 43 | 48 |
Circular interpolation milling ⌀ Dmax | 62 | 62 |
Ramping length L for αmax | 10.3 | 12.34 |
Type of product | Copy mill | Copy mill |