• The item cannot be ordered due to missing prices.

APMT 133516 TR UNI

Article no.: 215387 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Softcut®
ISO code indexable insert APMT 133516 TR
Type UNI
Corner radius 1.6 mm
Grade HB7520
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215387 UNI
EAN / GTIN 4045197673657
Manufacturer number 215387 UNI

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
250
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 133516 TR  UNI

APMT 133516 TR UNI

Corner radius 1.6 1.6
ISO code indexable insert APMT 133516 TR APMT 180516 TR
Tool material Carbide Carbide
Grade HB7520 HB7520
Type UNI UNI
Serie Softcut® Softcut®
Type of product Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart