{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 180508 ER | |
Type | INOX | |
Corner radius | 0.8 mm | |
Type | HB7630 | |
Tool material | Carbide | |
Feed fz per tooth | 0.2 mm | |
Type of product | Indexable insert for milling |
Article number |
215244 INOX
Copy |
|
EAN / GTIN |
4045197601018
Copy |
|
Manufacturer number |
215244 INOX
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |