{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
ISO code indexable insert | APMT 133508 ER | |
Type | INOX | |
Corner radius | 0.8 mm | |
Grade | HB7630 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Type of product | Indexable insert for milling |
Article number | 215356 INOX | |
EAN / GTIN | 4045197601292 | |
Manufacturer number | 215356 INOX |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
APMT 133508 ER INOX |
||||||||
Corner radius | 0.8 | 0.8 | 0.8 | 0.8 | 0.8 | 0.8 | 0.8 | 0.8 |
ISO code indexable insert | APMT 133508 ER | APMT 180508 ER | APMT 060208 ER | APMX 16..08 PDER | APMT 100308 TR | APMT 060208 ER | APMT 133508 ER | APMT 180508 ER |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7630 | HB7630 | HB7630 | HB7635 | HB7635 | HB8630 | HB8630 | HB8630 |
Type | INOX | INOX | INOX | INOX | INOX | INOX | INOX | INOX |
Feed fz per tooth | 0.18 | 0.2 | 0.08 | 0.15 | 0.12 | 0.08 | 0.18 | 0.2 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |