{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 25 mm | |
Overall length Ltot | 160 mm | |
Shank ⌀ Ds h6 | 16 mm | |
⌀ D3 | 17 mm | |
Circular interpolation milling ⌀ Dmin | 37 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 1.7 mm | |
Ramping angle αmax | 1.19 degrees | |
Ramping length L for αmax | 14.5 mm | |
suitable indexable insert | AP.. 1335.. | |
Set of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215565 20/3 | |
EAN / GTIN | 4045197601582 | |
Manufacturer number | 215565 20/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |