• The item cannot be ordered due to missing prices.

APMT 133520 SR, HB7510, Type: ST1400

Article no.: 215331 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 133520 SR
Type ST1400
Corner radius 2 mm
Grade HB7510
Tool material Carbide
Feed fz per tooth 0.15 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215331 ST1400
EAN / GTIN 4045197707956
Manufacturer number 215331 ST1400

Application Table

Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
200
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 133520 SR, HB7510, Type: ST1400

APMT 133520 SR, HB7510, Type: ST1400

Corner radius 2 mm 2 mm 2 mm 2 mm 2 mm 2 mm
ISO code indexable insert APMT 133520 SR APMT 180520 SR APMT 180531 SR APMT 060202 ER APMT 060220 ER APMT 060220 ER
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7510 HB7520 HB7520 HB7510 HB7510 HB7520
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Feed fz per tooth 0.15 mm 0.25 mm 0.25 mm 0.1 mm 0.1 mm 0.1 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart