• The item cannot be ordered due to missing prices.

APMT 060202 ER ST1400

Article no.: 215643 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APMT 060202 ER
    Type ST1400
    Corner radius 2 mm
    Grade HB7510
    Tool material Carbide
    Feed fz per tooth 0.1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215643 ST1400
    EAN / GTIN 4045197673688
    Manufacturer number 215643 ST1400

    Application Table

    Steel < 1100 N/mm²
    P
    220
    Steel < 1400 N/mm²
    P
    200
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart