{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Series | Diabolo | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 6 | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 60 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Dimension S | 9.9 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Chamfer mill | 30 degrees | |
Feed f z in steel < 60 HRC | 0.045 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Corner chamfer angle | 60 degrees | |
Type of product | Deburrers |
Article number | 208167 10 | |
EAN / GTIN | 4062406380434 | |
Manufacturer number | 208167 10 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide deburrer, spiral flutes 60°, TiAlN, ⌀ h6 DC: 10mm |
|||||||||
Through-coolant | no | no | no | no | no | no | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank tolerance | h6 | h6 | h6 | h6 | h6 | h6 | h6 | h6 | h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Type | H | N | N | N | N | N | N | H | N |
Dimension S | 9.9 mm | 7 mm | 7 mm | 7 mm | 9.9 mm | 9.9 mm | 7 mm | 7 mm | 9.9 mm |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |