{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Series | Diabolo | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 6 | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 60 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Dimension S | 7.9 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Chamfer mill | 30 degrees | |
Feed f z in steel < 60 HRC | 0.04 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Corner chamfer angle | 60 degrees | |
Type of product | Deburrers |
Article number | 208167 8 | |
EAN / GTIN | 4062406380427 | |
Manufacturer number | 208167 8 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide deburrer, spiral flutes 60°, TiAlN, ⌀ h6 DC: 8mm |
|||||||||||||
Corner chamfer angle | 60 degrees | 45 degrees | 30 degrees | 45 degrees | 30 degrees | 45 degrees | 60 degrees | 75 degrees | 60 degrees | 75 degrees | 45 degrees | 45 degrees | 60 degrees |
Colour ring | red | green | without | without | without | without | without | without | without | without | red | green | green |
Overall length L | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 59 mm | 59 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Through-coolant | no | no | no | no | no | no | no | no | no | no | no | no | no |
Cutting edge ⌀ DC | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |