• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide deburrer, spiral flutes 60° 10M mm

Article no.: 208167 10M

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 10 mm
    Series Diabolo
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ h6
    small ⌀ D3 5 mm
    large ⌀ D2 10 mm
    No. of teeth Z 6
    Helix angle 35 degrees
    Direction of infeed horizontal and oblique
    Countersink tip angle 60 degrees
    Shank DIN 6535 HA to h6
    Through-coolant no
    Dimension S 4.9 mm
    Overall length L 100 mm
    Shank ⌀ Ds 10 mm
    Chamfer mill 30 degrees
    Feed f z in steel < 60 HRC 0.035 mm
    Shank tolerance h6
    Colour ring red
    Corner chamfer angle 60 degrees
    Type of product Deburrers

    Identification numbers & Classifications

    Article number 208167 10M
    EAN / GTIN 4062406380441
    Manufacturer number 208167 10M

    Application Table

    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    120
    Steel < 55 HRC
    H
    100
    Steel < 60 HRC
    H
    90
    Steel < 65 HRC
    H
    60
    Steel < 67 HRC
    H
    35
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Outstanding surface qualities thanks to the 35° helix angle.
    Deburrer specially developed for hard machining. The further development of the DIABOLO coating permits even longer tool life and improved surface quality.
    Tolerance: Dimension S = ± 0.2 mm. Point angle ±5 arc minutes.
    Extra-long deburrers for outstanding deburring results on particularly difficult-to-access contours. Tools without tip.

    Application:

    Perfectly suitable for chamfering and deburring component edges and for contouring applications.

    Downloads & documents

    From the same series "Diabolo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart