• The item cannot be ordered due to missing prices.

Solid carbide deburrer, spiral flutes 60°, TiSiN, ⌀ h6 DC: 10mm

Article no.: 208165 10

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiSiN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Helix angle 35 degrees
Direction of infeed horizontal and oblique
Countersink tip angle 60 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Dimension S 9.9 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Chamfer mill 30 degrees
Feed fz in steel < 900 N/mm2 0.07 mm
Shank tolerance h6
Colour ring green
Corner chamfer angle 60 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208165 10
EAN / GTIN 4062406380359
Manufacturer number 208165 10

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
65
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
50
GG(G)
K
100
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Outstanding surface qualities thanks to the 35° helix angle.
Deburrer for universal application on virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel.
Tolerance: Dimension S = ± 0.2 mm. Point angle ±5 arc minutes.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide deburrer, spiral flutes 60°, TiSiN, ⌀ h6 D<sub>C</sub>: 10mm

Solid carbide deburrer, spiral flutes 60°, TiSiN, ⌀ h6 DC: 10mm

Through-coolant no no no no no no no no no
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank tolerance h6 h6 h6 h6 h6 h6 h6 h6 h6
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Type N N N N N N N H H
Dimension S 9.9 mm 7 mm 7 mm 7 mm 9.9 mm 9.9 mm 7 mm 7 mm 9.9 mm
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart