• The item cannot be ordered due to missing prices.

Solid carbide deburrer, spiral flutes 60°, TiSiN, ⌀ h6 DC: 12Mmm

Article no.: 208165 12M

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiSiN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
small ⌀ D3 6 mm
large ⌀ D2 12 mm
No. of teeth Z 4
Helix angle 35 degrees
Direction of infeed horizontal and oblique
Countersink tip angle 60 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Dimension S 5.9 mm
Overall length L 120 mm
Shank ⌀ Ds 12 mm
Chamfer mill 30 degrees
Feed fz in steel < 900 N/mm2 0.06 mm
Shank tolerance h6
Colour ring green
Corner chamfer angle 60 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208165 12M
EAN / GTIN 4062406380380
Manufacturer number 208165 12M

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
65
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
50
GG(G)
K
100
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Outstanding surface qualities thanks to the 35° helix angle.
Deburrer for universal application on virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel.
Tolerance: Dimension S = ± 0.2 mm. Point angle ±5 arc minutes.
Extra-long deburrers for outstanding deburring results on particularly difficult-to-access contours. Tools without tip.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart