{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | HR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11.1 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.07 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205706 12 | |
EAN / GTIN | 4062406262488 | |
Manufacturer number | 205706 12 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 12mm |
|||
Coating | TiAlN | TiAlN | TiAlN |
Colour ring | green | green | green |
Through-coolant | no | no | yes |
Flute length Lc | 26 mm | 26 mm | 26 mm |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | 0.065 mm | 0.065 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm |
Series | Pro Steel | Master Steel | Master Steel |