{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 8 mm | |
Overall length L | 39 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.008 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191360 5,5 | |
EAN / GTIN | 4045197102102 | |
Manufacturer number | 191360 5,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Mini milling cutter HSS-Co8 5,5 mm |
||||||
Colour ring | without | without | without | without | without | without |
Standard | Manufacturer’s standard | DIN 844 B | DIN 844 B | DIN 844 B | Manufacturer’s standard | DIN 844 B |
Cutting edge ⌀ DC | 5.5 | 5.5 | 5.5 | 5.5 | 5.5 | 5.5 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
No. of teeth Z | 3 | 3 | 3 | 3 | 3 | 4 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 | 6 | 6 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |