• The item cannot be ordered due to missing prices.

Mini milling cutter HSS-Co8 12 mm

Article no.: 191360 12

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating uncoated
Tool material HSS Co 8
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank HB with h6
Through-coolant no
Flute length Lc 16 mm
Overall length L 58 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.04 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191360 12
EAN / GTIN 4045197102171
Manufacturer number 191360 12

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
CuZn
N
55
wet maximum
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground. Shank similar to DIN 1835 B with shank tolerance h6. General-purpose cutting edge geometry. For use as slot drill or end mill in side lock arbors and collet chucks. High cutting performance, very competitive price. For milling keyways.

Note:

Save the regrinding costs: it is cheaper to use a mini slot drill to the limit of wear and throw it away, than to regrind it.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart