{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1.5 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 3 mm | |
Overall length L | 34 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.002 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191360 1,5 | |
EAN / GTIN | 4045197101952 | |
Manufacturer number | 191360 1,5 |
This article |
Recommendations |
|
---|---|---|
Mini milling cutter HSS-Co8 1,5 mm |
||
Coating | uncoated | uncoated |
Overall length L | 34 | 51 |
Standard | Manufacturer’s standard | DIN 844 B |
Cutting edge ⌀ DC | 1.5 | 1.5 |
Feed fz for slot milling in steel < 750 N/mm2 | 0.002 | 0.002 |
No. of teeth Z | 3 | 3 |
Shank ⌀ Ds | 6 | 6 |