{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3.8 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 7 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.003 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191360 3,8 | |
EAN / GTIN | 4045197102041 | |
Manufacturer number | 191360 3,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini milling cutter HSS-Co8 3,8 mm |
|||||
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 |
Through-coolant | no | no | no | no | no |
Shank | HB with h6 | HB with h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 3.8 | 3.8 | 3.8 | 3.8 | 3.8 |
Tool material | HSS Co 8 | HSS PM | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | e8 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |