{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Norm | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
Flute length Lc | 36 mm | |
Overhang L1 | 94 mm | |
Overall length L | 162 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.13 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164000 9 | |
EAN / GTIN | 4045197091857 | |
Manufacturer number | 164000 9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer H7 9 mm |
||||||
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 | 6 |
Overhang L1 | 94 | 83 | 84 | 84 | 81 | 94 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Through-coolant | no | no | no | no | no | no |
Norm | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 212 B | DIN 212 B | DIN 208 B |
Shank | Morse taper | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Plain shank with h9 | Morse taper |
Reaming oversize in diameter | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 |