{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 45 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Norm | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
Flute length Lc | 83 mm | |
Overhang L1 | 215 mm | |
Overall length L | 336 mm | |
Number of cutting edges Z | 12 | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.35 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164000 45 | |
EAN / GTIN | 4045197092120 | |
Manufacturer number | 164000 45 |
This article |
Recommendations |
||
---|---|---|---|
Machine reamer H7 45 mm |
|||
Overhang L1 | 215 | 203 | 215 |
Colour ring | without | without | without |
Nominal ⌀ DC | 45 | 45 | 45 |
Norm | DIN 208 B | DIN 206 B | DIN 208 B |
Flute length Lc | 83 | 163 | 83 |
Helix angle | 7-8 | 7-8 | 7-8 |
Application for type of drilling | for through hole | for through holes | for through hole |