• The item cannot be ordered due to missing prices.

Machine reamer H7, uncoated, Nominal ⌀ DC: 22mm

Article no.: 164000 22

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS E
  • Standard: DIN 208 B
  • Helix angle: 7-8
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 22 mm
Coating uncoated
Tolerance H7
Tool material HSS E
Standard DIN 208 B
Helix angle 7-8 degrees
Through-coolant no
Shank Morse taper
Application for type of drilling for through hole
Flute length Lc 64 mm
Overhang L1 156 mm
Overall length L 237 mm
Number of cutting edges Z 8
Morse taper MT size 2
Feed f in steel < 750 N/mm2 0.25 mm/rev.
Reaming oversize in diameter 0.2 mm - 0.3 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 164000 22
EAN / GTIN 4045197091970
Manufacturer number 164000 22

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
Cu
N
13
Oil
 
wet maximum
 

Description

Version:

Even number of teeth with irregular spacing. The hole is accurately round and free of chatter marks. The cylindrical ground land on the plain cutting section smooths the hole and guides the reamer. With Morse taper shank.
Reamers finish ground for fit H7.

Application:

For reaming through holes, as the chips are evacuated in the cutting direction. Also suitable for blind holes due to the short chamfer lead.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine reamer H7, uncoated, Nominal ⌀ D<sub>C</sub>: 22mm

Machine reamer H7, uncoated, Nominal ⌀ DC: 22mm

Number of cutting edges Z 8 8 8 8 8 8
Overhang L1 156 mm 156 mm 105 mm 95 mm 135 mm 132 mm
Colour ring without without green green without without
Overall length L 237 mm 237 mm 160 mm 160 mm 215 mm 215 mm
Nominal ⌀ DC 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm
Application for type of drilling for through hole for through hole for through holes for blind holes for through holes for through hole
Type of product Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart