{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 26 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Norm | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
Flute length Lc | 70 mm | |
Overhang L1 | 172 mm | |
Overall length L | 273 mm | |
Number of cutting edges Z | 8 | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164000 26 | |
EAN / GTIN | 4045197092014 | |
Manufacturer number | 164000 26 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer H7 26 mm |
||||||
Overhang L1 | 172 | 197 | 172 | 125 | 145 | 140 |
Colour ring | without | without | without | green | without | without |
Nominal ⌀ DC | 26 | 26 | 26 | 26 | 26 | 26 |
Flute length Lc | 70 | 180 | 70 | 25 | 115 | 115 |
Tool material | HSS E | HSS | HSS E | HSS | HSS | HSS |
Application for type of drilling | for through hole | for through holes | for through hole | for through holes | for through holes | for through hole |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |