• The item cannot be ordered due to missing prices.

NC reamer, uncoated, Nominal ⌀ DC: 9,05mm

Article no.: 162902 9,05

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerancija: 0 / 0,005
  • Ašmenys: HSS E
  • Norma: Manufacturer’s standard
  • Vidinis aušinimas: no
  • Kotas: DIN 1835 A to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominalusis ⌀ DC 9,05 mm
Danga uncoated
Tolerancija 0 / 0,005
Ašmenys HSS E
Norma Manufacturer’s standard
Vidinis aušinimas no
Kotas DIN 1835 A to h6
Naudojama, kai gręžimo tipas for through holes
Pjovimo briaunos ilgis Lc 36 mm
Iškyšos ilgis L1 83 mm
Bendras ilgis L 125 mm
Pjovimo briaunų skaičius Z 6
Koto ⌀ Ds 10 mm
Pastūma f plienui < 750 N/mm2 0,25 mm/aps.
Plėtimo ⌀ matmenys 0,1 mm - 0,2 mm
Spalvinis žymėjimas green
Produkto rūšis Phillips antgalis

Identification numbers & Classifications

Article number 162902 9,05
EAN / GTIN 4062406143626
Manufacturer number 162902 9,05

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Reamers such as 162900, but in 1/100 sizes.
Version suitable for NC similar to DIN 212 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets.
With long flutes and left-hand helix.
Tolerance specifications:
Size 1.01 – 5.5: Manufacturing or cutting edge tolerance 0 / +0.004 mm.
Size 5.51 – 12.05: Manufacturing or cutting edge tolerance 0 / +0.005 mm.
Ordering example:
Desired dia. 6.24 mm – ordering particulars: article number 162902 6.24.
The 6.24 mm reamer with tolerance 0 / +0.005 mm is supplied.
Depending on availability, delivery time is from stock or max. 1 working week.

To determine which diameter you need for your desired fit, please see the following table (page 231). Often one reamer also covers further fits, since the tolerance bands overlap.

Note:

Reamers in whole number sizes and 1/10 sizes for H7 fit see No. 162900.
For reamers with diameters and fits to specification see No. 162951.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart