• The item cannot be ordered due to missing prices.

NC reamer, uncoated, Nominal ⌀ DC: 8,41mm

Article no.: 162902 8,41

Select article variation and quantity

Nominalusis ⌀ DC (mm) Unit price incl. VAT
  • Tolerancija: 0 / 0,005
  • Ašmenys: HSS E
  • Norma: Gamykliniai standartai
  • Vidinis aušinimas: ne
  • Kotas: DIN 1835 A su h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominalusis ⌀ DC 8,41 mm
Danga be dangos
Tolerancija 0 / 0,005
Ašmenys HSS E
Norma Gamykliniai standartai
Vidinis aušinimas ne
Kotas DIN 1835 A su h6
Naudojama, kai gręžimo tipas kai kiaurymė atvira
Pjovimo briaunos ilgis Lc 33 mm
Iškyšos ilgis L1 80 mm
Bendras ilgis L 117 mm
Pjovimo briaunų skaičius Z 6
Koto ⌀ Ds 8 mm
Pastūma f plienui < 750 N/mm2 0,25 mm/aps.
Plėtimo ⌀ matmenys 0,1 mm - 0,2 mm
Spalvinis žymėjimas žalia
Produkto rūšis Phillips antgalis

Identification numbers & Classifications

Article number 162902 8,41
EAN / GTIN 4062406142988
Manufacturer number 162902 8,41

Application Table

Aliuminis
N
20
Aliuminis (trumpadrožlis)
N
20
Plienas <500 N/mm²
P
15
Plienas <750 N/mm²
P
10
Plienas <900 N/mm²
P
7
Plienas <1100 N/mm²
P
5
Plienas <1400 N/mm²
P
4
INOX <900 N/mm²
M
5
INOX >900 N/mm²
M
5
Ti >850 N/mm²
S
5
Ketus (G)
K
5
CuZn
N
13
Uni
 
Alyva
 
drėgnas, maks.
 

Description

Version:

Reamers such as 162900, but in 1/100 sizes.
Version suitable for NC similar to DIN 212 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets.
With long flutes and left-hand helix.
Tolerance specifications:
Size 1.01 – 5.5: Manufacturing or cutting edge tolerance 0 / +0.004 mm.
Size 5.51 – 12.05: Manufacturing or cutting edge tolerance 0 / +0.005 mm.
Ordering example:
Desired dia. 6.24 mm – ordering particulars: article number 162902 6.24.
The 6.24 mm reamer with tolerance 0 / +0.005 mm is supplied.
Depending on availability, delivery time is from stock or max. 1 working week.

To determine which diameter you need for your desired fit, please see the following table (page 231). Often one reamer also covers further fits, since the tolerance bands overlap.

Note:

Reamers in whole number sizes and 1/10 sizes for H7 fit see No. 162900.
For reamers with diameters and fits to specification see No. 162951.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart