{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.79 mm | |
Coating | uncoated | |
Tolerance | 0 / 0.004 | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 19 mm | |
Overhang L1 | 46 mm | |
Overall length L | 75 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Reaming oversize in diameter | 0.1 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 162902 3,79 | |
EAN / GTIN | 4062406138264 | |
Manufacturer number | 162902 3,79 |