{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.48 mm | |
Coating | uncoated | |
Tolerance | 0 / 0,005 | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 28 mm | |
Overhang L1 | 64 mm | |
Overall length L | 101 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 162902 6,48 | |
EAN / GTIN | 4062406141059 | |
Manufacturer number | 162902 6,48 |