• The item cannot be ordered due to missing prices.

Tap wrench, adjustable strengthened 8

Article no.: 148350 8

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 1814

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 1814
    Capacity □ 14.5 mm - 40 mm
    for hand taps DIN 352 M25 − M68
    for hand reamer ⌀ DIN 206 20 mm - 50 mm
    Overall length 1,258 mm
    Type of product Tap wrenches

    Identification numbers & Classifications

    Article number 148350 8
    EAN / GTIN 4067263462934
    Manufacturer number 148350 8

    Description

    Version:

    With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed.
    Strengthened version. All dimensions with high-quality steel housing and all-steel handles, optimised clamping mechanism.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart