{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 14.5 mm - 36 mm | |
for hand taps DIN 352 | M25 − M58 | |
for hand reamer ⌀ DIN 206 | 20 mm - 45 mm | |
Overall length | 1,258 mm | |
Type of product | Tap wrenches |
Article number | 148350 7 | |
EAN / GTIN | 4067263462927 | |
Manufacturer number | 148350 7 |
This article |
Recommendations |
|
---|---|---|
Tap wrench, adjustable strengthened, Type: 7 |
||
Overall length | 1,258 mm | 1,258 mm |
Standard | DIN 1814 | DIN 1814 |
Capacity □ | 14.5 mm - 36 mm | 14.5 mm - 36 mm |
for hand taps DIN 352 | M25 − M58 | M25 − M58 |
for hand reamer ⌀ DIN 206 | 20 mm - 45 mm | 20 mm - 45 mm |
Type of product | Tap wrenches | Tap wrench |