{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 4.9 mm - 12 mm | |
for hand taps DIN 352 | M5 − M20 | |
for hand reamer ⌀ DIN 206 | 6.5 mm - 15 mm | |
Overall length | 370 mm | |
Type of product | Tap wrenches |
Article number | 148350 3 | |
EAN / GTIN | 4067263461180 | |
Manufacturer number | 148350 3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Tap wrench, adjustable strengthened 3 |
|||
Overall length | 370 | 370 | 370 |
Standard | DIN 1814 | DIN 1814 | DIN 1814 |
Capacity □ | 4.9 ;12 | 4.9 ;12 | 4.9 ;12 |
for hand taps DIN 352 | M5 − M20 | M5 − M20 | M5 − M20 |
for hand reamer ⌀ DIN 206 | 6.5 ;15 | 6.5 ;15 | 6.5 ;15 |
Type of product | Tap wrenches | Tap wrench | Tap wrench |