{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 9 mm - 24 mm | |
for hand taps DIN 352 | M16 − M42 | |
for hand reamer ⌀ DIN 206 | 11 mm - 32 mm | |
Overall length | 1,000 mm | |
Type of product | Tap wrenches |
Article number | 148350 6 | |
EAN / GTIN | 4067263462910 | |
Manufacturer number | 148350 6 |
This article |
Recommendations |
|
---|---|---|
Tap wrench, adjustable strengthened, Type: 6 |
||
Overall length | 1,000 mm | 1,000 mm |
Standard | DIN 1814 | DIN 1814 |
Capacity □ | 9 mm - 24 mm | 9 mm - 24 mm |
for hand taps DIN 352 | M16 − M42 | M16 − M42 |
for hand reamer ⌀ DIN 206 | 11 mm - 32 mm | 11 mm - 32 mm |
Type of product | Tap wrenches | Tap wrench |