{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 1 mm | |
Nominal ⌀ DC | 4.68 mm | |
Flute length Lc | 9.56 mm | |
Shank length Ls | 36 mm | |
Overall length L | 59 mm | |
Shank ⌀ Ds | 8 mm | |
Neck ⌀ D1 | 6.6 mm | |
Programming value for countersink L1 | 10.2 mm | |
Through-coolant | no | |
No. of teeth Z | 4 | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Countersink angle | 90 degrees | |
Feed f z in steel < 60 HRC | 0.012 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Colour ring | red | |
Internal/external application | Internal | |
Thread depth | 9.56 mm | |
Type of product | thread milling cutter |
Article number | 139652 M6 | |
EAN / GTIN | 4045197199652 | |
Manufacturer number | 139652 M6 |
This article |
Recommendations |
||
---|---|---|---|
Plain shank thread mill 1.5×D, TiAlN, M: M6 |
|||
Colour ring | red | green | green |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Through-coolant | no | no | no |
Shank length Ls | 36 mm | 28 mm | 36 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Type of product | thread milling cutter | thread milling cutter | thread milling cutter |