{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 1 mm | |
Nominal ⌀ DC | 4.8 mm | |
maximum insertion depth LC | 18 mm | |
Shank length Ls | 36 mm | |
Overhang L1 | 18 mm | |
Overall length L | 59 mm | |
Shank ⌀ Ds | 6 mm | |
Through-coolant | no | |
No. of teeth Z | 4 | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Feed fz in steel < 1400 N/mm2 | 0.035 mm | |
Feed fz in CRP | 0.06 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 18 mm | |
Type of product | thread milling cutter |
Article number | 139615 M6 | |
EAN / GTIN | 4045197585851 | |
Manufacturer number | 139615 M6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Single tooth thread mill 3×D M6 |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 59 | 40 | 59 | 55 |
Internal/external application | Internal | Internal | Internal | Internal |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 4.8 | 4.9 | 4.68 | 4.8 |
Shank ⌀ Ds | 6 | 5 | 8 | 6 |
Type of product | thread milling cutter | thread milling cutter | thread milling cutter | thread milling cutter |