{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 1.75 mm | |
Nominal ⌀ DC | 9.9 mm | |
maximum insertion depth LC | 37.7 mm | |
Shank length Ls | 40 mm | |
Overhang L1 | 37.7 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 10 mm | |
Through-coolant | yes | |
No. of teeth Z | 5 | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Feed fz in steel < 1400 N/mm2 | 0.08 mm | |
Feed fz in CRP | 0.16 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 5 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 36 mm | |
Type of product | thread milling cutter |
Article number | 139615 M12 | |
EAN / GTIN | 4045197585882 | |
Manufacturer number | 139615 M12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Single tooth thread mill 3×D M12 |
||
Number of clamping slots | 5 | 4 |
Flank angle | 60 | 60 |
Internal/external application | Internal | Internal |
Shank | DIN 6535 HA with h6 | DIN 6535 HA with h6 |
Shank length Ls | 40 | 40 |
Tool material | Solid carbide | Solid carbide |
No. of teeth Z | 5 | 4 |