{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 0.5 mm | |
Nominal ⌀ DC | 2.44 mm | |
Flute length Lc | 4.26 mm | |
Shank length Ls | 28 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 6 mm | |
Neck ⌀ D1 | 3.3 mm | |
Programming value for countersink L1 | 4.66 mm | |
Through-coolant | no | |
No. of teeth Z | 3 | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Countersink angle | 90 degrees | |
Feed f z in steel < 60 HRC | 0.006 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 3 | |
Colour ring | red | |
Internal/external application | Internal | |
Thread depth | 4.26 mm | |
Type of product | thread milling cutter |
Article number | 139652 M3 | |
EAN / GTIN | 4045197359551 | |
Manufacturer number | 139652 M3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Plain shank thread mill 1.5×D M3 |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Thread type | M ;M-LH | M ;M-LH | M ;M-LH | M ;M-LH |
Through-coolant | no | no | no | no |
Shank | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Thread depth | 4.26 | 6 | 9 | 6.25 |
Shank ⌀ Ds | 6 | 3 | 3 | 4 |