• The item cannot be ordered due to missing prices.

Plain shank thread mill 1.5×D, TiAlN, M: M5

Article no.: 139652 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 0.8 mm
Nominal ⌀ DC 3.95 mm
Flute length Lc 7.65 mm
Shank length Ls 36 mm
Overall length L 52 mm
Shank ⌀ Ds 6 mm
Neck ⌀ D1 5.5 mm
Programming value for countersink L1 8.2 mm
Through-coolant no
No. of teeth Z 4
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Countersink angle 90 degrees
Feed f z in steel < 60 HRC 0.01 mm
Shank tolerance h6
Number of clamping slots 4
Colour ring red
Internal/external application Internal
Thread depth 7.65 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139652 M5
EAN / GTIN 4045197199645
Manufacturer number 139652 M5

Application Table

Steel < 1400 N/mm²
P
30
Steel < 55 HRC
H
35
Steel < 60 HRC
H
30
Steel < 65 HRC
H
27
Steel < 67 HRC
H
25
dry
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions).
Incorporating a countersink profile for a 90° countersink.

Advantage:

Countersinking and thread milling in one operation!

Downloads & documents

Compare with similar products

This article


Recommendations


Plain shank thread mill 1.5×D, TiAlN, M: M5

Plain shank thread mill 1.5×D, TiAlN, M: M5

Number of clamping slots 4 6 4
Colour ring red green green
Overall length L 52 mm 40 mm 56 mm
Thread size M5 M5 M5
Through-coolant no no no
Tool material Solid carbide Solid carbide Solid carbide
Thread depth 7.65 mm 10 mm 15 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart