{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 0.8 mm | |
Nominal ⌀ DC | 4.1 mm | |
Flute length Lc | 0.82 mm | |
maximum insertion depth | 9 mm | |
Shank length Ls | 28 mm | |
Overhang L1 | 9 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 5 mm | |
Through-coolant | no | |
No. of teeth Z | 6 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Feed fz in steel < 1400 N/mm2 | 0.028 mm | |
Feed fz in CRP | 0.05 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 10 mm | |
Type of product | thread milling cutter |
Article number | 139610 M5 | |
EAN / GTIN | 4045197509727 | |
Manufacturer number | 139610 M5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Single tooth thread mill 2×D, TiAlN, M: M5 |
||||
Number of clamping slots | 6 | 4 | 4 | 3 |
Colour ring | green | green | red | green |
Overall length L | 40 mm | 56 mm | 52 mm | 55 mm |
Thread size | M5 | M5 | M5 | M5 |
Through-coolant | no | no | no | no |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Thread depth | 10 mm | 15 mm | 7.65 mm | 10.8 mm |