{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 0.8 mm | |
Nominal ⌀ DC | 4 mm | |
Flute length Lc | 10.8 mm | |
Shank length Ls | 36 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 6 mm | |
Through-coolant | no | |
No. of teeth Z | 3 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Feed fz in steel < 900 N/mm2 | 0.015 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 10.8 mm | |
Type of product | thread milling cutter |
Article number | 139651 M5 | |
EAN / GTIN | 4045197777331 | |
Manufacturer number | 139651 M5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Plain shank thread mill 2×D M5 |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | green | green | green | red |
Thread size | M5 | M5 | M5 | M5 |
Internal/external application | Internal | Internal | Internal | Internal |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Shank ⌀ Ds | 6 | 5 | 6 | 6 |
Type of product | thread milling cutter | thread milling cutter | thread milling cutter | thread milling cutter |