• The item cannot be ordered due to missing prices.

Plain shank thread mill 2×D, TiAlN, M: M20

Article no.: 139651 M20

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M20
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 2.5 mm
Nominal ⌀ DC 13.95 mm
Flute length Lc 41.25 mm
Shank length Ls 48 mm
Overall length L 90 mm
Shank ⌀ Ds 16 mm
Through-coolant yes
No. of teeth Z 4
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Feed fz in steel < 900 N/mm2 0.055 mm
Number of clamping slots 4
Colour ring green
Internal/external application Internal
Thread depth 41.25 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139651 M20
EAN / GTIN 4045197778208
Manufacturer number 139651 M20

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions).
Internal coolant feed.

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139651 + 129100 HB.
Order HE shank: with No. 139651 + 129100 HE.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart