{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G3/8 | |
Coating | vaporised | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E | |
Standard | DIN 5156 | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.337 mm | |
Threads per inch | 19 | |
Thread ⌀ | 16.66 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 15.25 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 33.32 mm | |
Type of product | Tap |
Article number | 137450 G3/8 | |
EAN / GTIN | 4045197079961 | |
Manufacturer number | 137450 G3/8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine tap HSS-E Form C, vaporised, G: G3/8 |
||||||
Taper lead form | C | C | C | C | E | C |
Coating | vaporised | AlTiX | TiAlN | TiN | AlTiX | TiAlN |
Colour ring | blue | green | blue | green | green | red |
Threads per inch | 19 | 19 | 19 | 19 | 19 | 19 |
Thread pitch | 1.337 mm | 1.337 mm | 1.337 mm | 1.337 mm | 1.337 mm | 1.337 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS E | HSS E PM | HSS E PM | HSS E | HSS E PM | HSS E PM |