{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1 | |
Coating | vaporised | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5156 | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 33.25 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 25 mm | |
Shank square □ | 20 mm | |
Tapping hole ⌀ | 30.75 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Number of cutting edges Z | 4 | |
Thread depth | 66.5 mm | |
Type of product | Tap |
Article number | 137450 G1 | |
EAN / GTIN | 4045197079992 | |
Manufacturer number | 137450 G1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine tap HSS-E Form C, vaporised, G: G1 |
||||||
Number of cutting edges Z | 4 | 3 | 6 | 3 | 4 | 4 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Flank angle | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees |
Overall length L | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm |
Through-coolant | no | no | no | no | no | no |
Helix angle | 40 degrees | 40 degrees | 45 degrees | 40 degrees | 40 degrees | 40 degrees |
Thread depth | 66.5 mm | 83.125 mm | 83.125 mm | 83.125 mm | 83.125 mm | 83.125 mm |