{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/2 | |
Coating | vaporised | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E | |
Norm | DIN 5156 | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 20.96 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 19 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Number of cutting edges Z | 4 | |
Thread depth | 41.92 mm | |
Type of product | Tap |
Article number | 137450 G1/2 | |
EAN / GTIN | 4045197079978 | |
Manufacturer number | 137450 G1/2 |