• The item cannot be ordered due to missing prices.

GARANT Master Tap SteelHT machine tap HSS-E-PM Form C G3/8

Article no.: 137425 G3/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 5156
  • Taper lead form: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Tap
    Thread size G3/8
    Coating TiAlN
    Thread type G
    Flank angle 55 degrees
    Tool material HSS E PM
    Standard DIN 5156
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2×D for blind holes
    Cutting direction right-hand
    Thread pitch 1.337 mm
    Threads per inch 19
    Thread ⌀ 16.66 mm
    Overall length L 100 mm
    Shank ⌀ Ds 12 mm
    Shank square □ 9 mm
    Tapping hole ⌀ 15.25 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring red
    Number of cutting edges Z 3
    Thread depth 41.65 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 137425 G3/8
    EAN / GTIN 4062406237455
    Manufacturer number 137425 G3/8

    Application Table

    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    Steel < 1400 N/mm²
    P
    12
    Steel < 50 HRC
    H
    5
    TOOLOX 33
    H
    15
    TOOLOX 44
    H
    5
    INOX > 900 N/mm²
    M
    7
    Ti > 850 N/mm²
    S
    5
    Oil
     
    wet maximum
     

    Description

    Version:

    High-performance tap, specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Sturdy design with optimised guide thread to avoid chips jamming.
    • HSS-E-PM tool material – for very high cutting edge stability.
    • Optimised honed cutting edges.
    • TiAlN coating – for maximum wear protection.

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Recommendation:

    For TOOLOX materials we recommend deviating from the DIN data (see table) by selecting a larger tapping hole ⌀.

    Note:

    For TOOLOX materials: Do not exceed the maximum thread depth of 2×D!

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart