{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | G3/4 | |
Coating | TiAlN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Norm | DIN 5156 | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 26.44 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 20 mm | |
Shank square □ | 16 mm | |
Tapping hole ⌀ | 24.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | red | |
Number of cutting edges Z | 4 | |
Thread depth | 66.1 mm | |
Type of product | Tap |
Article number | 137425 G3/4 | |
EAN / GTIN | 4062406237486 | |
Manufacturer number | 137425 G3/4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Tap SteelHT machine tap HSS-E-PM Form C G3/4 |
|||||
Number of clamping slots | 4 | 4 | 2 | 5 | 2 |
Coating | TiAlN | vaporised | AlTiX | TiAlN | TiN |
Flank angle | 55 | 55 | 55 | 55 | 55 |
Thread pitch | 1.814 | 1.814 | 1.814 | 1.814 | 1.814 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand |
Thread depth | 66.1 | 52.88 | 66.1 | 66.1 | 66.1 |