{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 5.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 69.45 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 78 mm | |
Overall length L | 116 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.13 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123309 5,7 | |
EAN / GTIN | 4062406091958 | |
Manufacturer number | 123309 5,7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 5,7 mm |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 116 | 66 | 66 | 82 | 95 |
Through-coolant | yes, with 25 bar | no | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Shank | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 |
Point angle | 135 | 140 | 140 | 140 | 135 |
recommended maximum drilling depth L2 | 69.45 | 19.5 | 19.5 | 35.5 | 48.45 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |