{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 10.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 140.7 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 156 mm | |
Overall length L | 204 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123309 10,2 | |
EAN / GTIN | 4062406091880 | |
Manufacturer number | 123309 10,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 10,2 mm |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Nominal ⌀ DC | 10.2 | 10.2 | 10.2 | 10.2 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 135 | 140 | 140 | 135 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 |
Flute length Lc | 156 | 71 | 55 | 114 |
recommended maximum drilling depth L2 | 140.7 | 55.7 | 39.7 | 98.7 |