• The item cannot be ordered due to missing prices.

GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 3 mm

Article no.: 123226 3

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    Nominal ⌀ DC 3 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 12×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 49.5 mm
    Shank DIN 6535 HB to h6
    Through-coolant yes, to 25 bar
    Machining strategy HPC
    Pilot drill required yes, pilot drill
    Semi-Standard yes
    Flute length Lc 54 mm
    Overall length L 92 mm
    Shank ⌀ Ds 6 mm
    Feed f in steel < 1100 N/mm2 0.09 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 123226 3
    EAN / GTIN 4045197838841
    Manufacturer number 123226 3

    Application Table

    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    125
    Steel < 900 N/mm²
    P
    115
    Steel < 1100 N/mm²
    P
    105
    Steel < 1400 N/mm²
    P
    65
    INOX < 900 N/mm²
    M
    55
    GG
    K
    100
    GGG
    K
    95
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Developed for use with very high cutting speeds. Outstandingly suitable for machines with low installed power and high speeds.
    • Clear reduction in cutting forces due to special cutter geometry.
    • Coating for best wear resistance even at high process temperatures.
    • Polished flutes for good chip clearance.

    A slim chisel point and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    For process reliability when using the 12×D deep-hole drill, an initial centre drilling with No. 121068121130 or 3×D pilot drilling operation with No. 122736 is necessary.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 3 mm

    GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 3 mm

    Semi-Standard yes yes yes
    Number of cutting edges Z 2 2 2
    Nominal ⌀ DC 3 3 3
    Tool material Solid carbide Solid carbide Solid carbide
    Point angle 135 135 135
    Flute length Lc 54 34 34
    Shank ⌀ Ds 6 6 6

    From the same series "Master Steel" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart